Lockeyusa
12" Panic/Exit Device Shield, Lockey PB1100, PB2500, Detex, Black
- Zoro #: G3180155
- Mfr #: PS3x1B12
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Finish: Black
- Weight: 13 lbs
- Application: Gates
$142.15
Subtotal: $142.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lockeyusa #PS3X1B12 Specifications
- Zoro #: G3180155
- Mfr #: PS3x1B12
- UPC #: 831469004366
- Finish: Black
- Weight: 13 lbs
- Application: Gates
- Country of Origin (subject to change): United States
Description
LockeyUSA PS3x1 12” Panic Shield, Turns Gates into Emergency Exits, Pre-Drilled Mounting Holes for LockeyUSA PB1100 & PB2500, Detex V40 Series Panic Bars/Exit Devices, Height: 12”, Finish: Powder Coated Black, Material: 16 Gauge Electro-Galvanized Steel, Adjustable for Gates 28” to 54” Wide, Compatible with LockeyUSA PSGB5, PSGB100, PSGB200, PSGBLH, PSSB, LP, MAX, 5-Year Warranty
Reviews of Lockeyusa #PS3X1B12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOCKEYUSA 12" Panic/Exit Device Shield, Gate Emergency Exit, PS12, Silver PS12S
- LOCKEYUSA 24" Panic/Exit Device Shield Extension Plate, EXT24, Black EXT24B
- LOCKEYUSA Aluminum Gate Box, LockeyUSA M210, Passage Lever or Knob, GB210AL GB210AL
- LOCKEYUSA Chain Link Adapter for LockeyUSA Hydraulic Gate Closers, 3", TBLINX TBLINX
- LOCKEYUSA Edge Panic Shield Gate Box, Keyed Cylinder, EDGB5, Black EDGB5B
- LOCKEYUSA Aluminum Gate Box, LockeyUSA 2900 & 2950, GB950AL GB950AL
- NATIONAL HARDWARE GATE HING-HVY 3.5""ZNC 2P N220-137
- SAFETECH HARDWARE 6” Non-Corrosive Gate Handle, Black SHDL-150
- NATIONAL HARDWARE Gate Latch Black N184-861
- LOCKEYUSA 12" Panic/Exit Device Shield Extension Plate, EXT12, Silver EXT12S
- MIDWEST FASTENER 5/32" x 1-1/2" Zinc Plated Steel Gate Hooks & Eyes 100PK 51026
- Lockeyusa Gate Door Hardware