Lockeyusa
12" Panic/Exit Device Shield, Lockey PB1100, PB2500, Detex, Silver
- Zoro #: G3176935
- Mfr #: PS3x1S12
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Finish: Silver
- Weight: 13 lbs
- Application: Gates
$134.83
Subtotal: $134.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lockeyusa #PS3X1S12 Specifications
- Zoro #: G3176935
- Mfr #: PS3x1S12
- UPC #: 831469004373
- Finish: Silver
- Weight: 13 lbs
- Application: Gates
- Country of Origin (subject to change): United States
Description
LockeyUSA PS3x1 12” Panic Shield, Turns Gates into Emergency Exits, Pre-Drilled Mounting Holes for LockeyUSA PB1100 & PB2500, Detex V40 Series Panic Bars/Exit Devices, Height: 12”, Finish: Powder Coated Silver, Material: 16 Gauge Electro-Galvanized Steel, Adjustable for Gates 28” to 54” Wide, Compatible with LockeyUSA PSGB5, PSGB100, PSGB200, PSGBLH, PSSB, LP, MAX, 5-Year Warranty
Reviews of Lockeyusa #PS3X1S12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOCKEYUSA 24" Panic/Exit Device Shield, Lockey PB1100, PB2500, Detex, Silver PS3x1S24
- LOCKEYUSA Keyed Cylinder, Schlage Keyway, PSCYL, Panic Trim PSCYL
- LOCKEYUSA Panic Shield Max Guard for Panic/Exit Device, MAX, Black MAXB
- LOCKEYUSA 12" Edge Panic Device Shield, Lockey PB1100, PB2500, Detex, Silver ED3x1S12
- LOCKEYUSA Chain Link Gate Stop, 90 Degrees, LockeyUSA Hydraulic Gate Closers GSLINX
- LOCKEYUSA Steel Gate Box, LockeyUSA M210, Passage Lever or Knob, GB210 GB210
- REMINGTON Tell Manufacturing Matte Black Steel Strike Plate 1 pk CL102907
- Q-BOLT Gate Latch, Powder Coated, 1-31/64" W QB140
- LOKKLATCH Security Gravity Gate Latch, 1.5In. W, Blk LLDAB-K
- HAMPTON PRODUCTS-WRIGHT 2-3/4" Blk Self Hinge V221BL
- LOCKEYUSA Adjustable Strike Bracket for Gate, Spring Latch Locks, SB2985 SB2985
- Lockeyusa Gate Door Hardware