Lockeyusa
24" Panic/Exit Device Shield, Lockey PB1100, PB2500, Detex, Black
- Zoro #: G3181074
- Mfr #: PS3x1B24
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Application: Gates
- Finish: Black
- Weight: 26 lbs
$173.87
Subtotal: $173.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lockeyusa #PS3X1B24 Specifications
- Zoro #: G3181074
- Mfr #: PS3x1B24
- UPC #: 831469004403
- Application: Gates
- Finish: Black
- Weight: 26 lbs
- Country of Origin (subject to change): United States
Description
LockeyUSA PS3x1 24” Panic Shield, Turns Gates into Emergency Exits, Pre-Drilled Mounting Holes for LockeyUSA PB1100 & PB2500, Detex V40 Series Panic Bars/Exit Devices, Height: 24”, Finish: Powder Coated Black, Material: 16 Gauge Electro-Galvanized Steel, Adjustable for Gates 28” to 54” Wide, Compatible with LockeyUSA PSGB5, PSGB100, PSGB200, PSGBLH, PSSB, LP, MAX, 5-Year Warranty
Reviews of Lockeyusa #PS3X1B24
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Gray, TB250G TB250G
- LOCKEYUSA Panic Shield Latch Protector for Exit Devices, Black LPB
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Black, TB450B TB450B
- LOCKEYUSA Keyed Cylinder, Schlage Keyway, PSCYL, Panic Trim PSCYL
- LOCKEYUSA Hydraulic Gate Closer, Black, TB200B TB200B
- LOCKEYUSA 12" Edge Panic Device Shield, Lockey PB1100, PB2500, Detex, Black ED3x1B12
- NATIONAL HARDWARE PINTLE 1.5"" ZNC PLTD 1PK N131-409
- KEEDEX Weldable Single Gate Box K-BXSGL234-AL
- MIDWEST FASTENER 5/32" x 9/64" x 2-1/2" 18-8 Stainless Steel Gate Hooks & Eyes 6PK 32644
- NATIONAL HARDWARE Gate Loop Latch Zinc N264-945
- LOCKEYUSA 24" Panic/Exit Device Shield, Lockey PB1100, PB2500, Detex, Silver PS3x1S24
- Lockeyusa Gate Door Hardware