Lockeyusa

24" Panic/Exit Device Shield, Lockey PB1100, PB2500, Detex, Silver

Lockeyusa 24" Panic/Exit Device Shield,  Lockey PB1100,  PB2500,  Detex,  Silver PS3x1S24
Hover or click to zoom Tap to zoom
$183.02
  • Finish: Silver
  • Weight: 26 lbs
  • Application: Gates
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $183.02

Lockeyusa #PS3X1S24 Specifications

  • Finish: Silver
  • Weight: 26 lbs
  • Application: Gates
  • Country of Origin (subject to change): United States

Description

LockeyUSA PS3x1 24” Panic Shield, Turns Gates into Emergency Exits, Pre-Drilled Mounting Holes for LockeyUSA PB1100 & PB2500, Detex V40 Series Panic Bars/Exit Devices, Height: 24”, Finish: Powder Coated Silver, Material: 16 Gauge Electro-Galvanized Steel, Adjustable for Gates 28” to 54” Wide, Compatible with LockeyUSA PSGB5, PSGB100, PSGB200, PSGBLH, PSSB, LP, MAX, 5-Year Warranty

Reviews of Lockeyusa #PS3X1S24