Lockeyusa
Adjustable Strike Bracket for Gate, Spring Latch Locks, SB2985
- Zoro #: G3178238
- Mfr #: SB2985
Hover or click to zoom Tap to zoom
Key Features
- Weight: 3 lbs
- Finish: Silver
- Application: Gates
$64.99
Subtotal: $64.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lockeyusa
- MFR #SB2985
- Zoro #G3178238
- Country of OriginUnited States
- Category Gate Door Hardware
Details
Weight | 3 lbs |
Finish | Silver |
Application | Gates |
Description
LockeyUSA SB2985 Adjustable Strike Bracket, Chain Link Gate, Ornamental Gate, Vinyl Gate, Wood Gate, Finish: Powder Coated Silver, Compatible with LockeyUSA 2985, 2985DC, 2930, 2930DC, 2835, 2835DC, 2830, 2830DC, 3835, 3835DC, 3830, 3830DC, 1150, 1150DC, 1600, 1600DC Mechanical Keyless Push Button Digital Spring Latch Locks
Reviews of Lockeyusa #SB2985
Explore more
- LOCKEYUSA Panic Shield Max Guard for Panic/Exit Device, MAX, Silver MAXS
- LOCKEYUSA Aluminum Gate Box, LockeyUSA 1150 & 1600, GB1150AL GB1150AL
- LOCKEYUSA 24" Edge Panic Device Shield, Lockey PB1100, PB2500, Detex, Silver ED3x1S24
- LOCKEYUSA Panic Shield Gate Box, Keyed Cylinder, PSGB5, Silver PSGB5S
- LOCKEYUSA Aluminum Gate Box, LockeyUSA M210, Passage Lever or Knob, GB210AL GB210AL
- LOCKEYUSA Lockey Hydraulic Gate Closer TB200
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W K-BXES14
- NATIONAL MFG/SPECTRUM BRANDS HHI 9110BLK Contemp Grip N214-036
- LOCKEY Lockey TB-600SS Stainless Steel Hydraulic Gate Closer TB-600SS
- NATIONAL HARDWARE Black Steel Anti-Sag Gate Kit 1 pk N166-004
- KEEDEX Weldable Single Gate Box K-BXSGL234-AL
- Lockeyusa Gate Door Hardware