Lockeyusa
Edge Panic Shield Gate Box, Keyed Cylinder, EDGB5, Black
- Zoro #: G3176874
- Mfr #: EDGB5B

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.16
Lockeyusa #EDGB5B Specifications
- Zoro #: G3176874
- Mfr #: EDGB5B
- Application: Gates
- Finish: Black
- Weight: .35 lbs
- Country of Origin (subject to change): United States
Description
LockeyUSA EDGB5 Edge Panic Shield Gate Box, Finish: Powder Coated Black, Panic Trim Box, Compatible with LockeyUSA PSCYL Keyed Cylinder, Works with LockeyUSA Edge Panic Shields and Panic Hardware, Mounts to 1-5/8” Chain Link Post to operate with LockeyUSA Edge Panic Shields/Exit Devices
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Lockeyusa #EDGB5B
Explore more
- LOCKEYUSA Hydraulic Gate Closer, Black, TB400B TB400B
- LOCKEYUSA Edge Panic Shield Gate Box, Keyed Cylinder, EDGB5, Silver EDGB5S
- LOCKEYUSA 24" Edge Panic Device Shield, Lockey PB1100, PB2500, Detex, Black ED3x1B24
- LOCKEYUSA 24" Edge Panic Device Shield, Lockey PB1100, PB2500, Detex, Silver ED3x1S24
- LOCKEYUSA 24" Panic/Exit Device Shield, Gate Emergency Exit, PS12, Black PS24B
- LOCKEYUSA Aluminum Gate Box, Lockey 2835, 2830, 2210, 3210, 3835, 3830, GB2500AL GB2500AL
- PRIME-LINE Gate Closer Adjustable Spring, Black MP10525
- NATIONAL HARDWARE GATE KIT 8"" BLACK N243-899
- MIDWEST FASTENER CORP. 5/32" x 2" Solid Brass Gate Hooks 25PK 52423
- NATIONAL HARDWARE DECO T-HINGE RP BLACK 7"" N165-480
- NATIONAL HARDWARE Auto Gate Latch Znc Pltd N101-352
- Lockeyusa Gate Door Hardware