Lockeyusa

Hydraulic Gate Closer, Adjustable, Black, TB650B

Lockeyusa Hydraulic Gate Closer,  Adjustable,  Black,  TB650B TB650B
Hover or click to zoom Tap to zoom
Key Features
  • Application: Gates
  • Finish: Black
  • Weight: 6 lbs
  • Country of Origin (subject to change): United Kingdom
See full product details
$673.81

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lockeyusa #TB650B Specifications

  • Application: Gates
  • Finish: Black
  • Weight: 6 lbs
  • Country of Origin (subject to change): United Kingdom

Description

LockeyUSA TB650 Hydraulic Gate Closer, Black, Adjustable Closing Speed, Pedestrian Gate Closer, Pushes Gates Closed, Field Reversible Handing, Mounts on Pull Side of Gate, Compatible with Gates 150 to 250 lbs and 44 to 72 Inches Wide, Max Opening Angle: 100 Degrees, Material: Steel, Finish: PVC Coated, Hinge Arrangements: In-Line or Offset, Opening Pressure: 8-18 lbs, Pool Gate, Wood Gate, Vinyl Gate, Metal Gate, Compatible with Chain Link Gates with TBLINX Kit (sold separate), 1-Year Warranty

Reviews of Lockeyusa #TB650B

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.