Lockeyusa
Hydraulic Gate Closer, Adjustable, Gray, TB450G
- Zoro #: G3176600
- Mfr #: TB450G
Hover or click to zoom Tap to zoom
Key Features
- Application: Gates
- Weight: 6 lbs
- Finish: Gray
$637.02
Subtotal: $637.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lockeyusa #TB450G Specifications
- Zoro #: G3176600
- Mfr #: TB450G
- UPC #: 831469000924
- Application: Gates
- Weight: 6 lbs
- Finish: Gray
- Country of Origin (subject to change): United Kingdom
Description
LockeyUSA TB450 Hydraulic Gate Closer, Gray, Adjustable Closing Speed, Pedestrian Gate Closer, Pushes Gates Closed, Field Reversible Handing, Mounts on Pull Side of Gate, Compatible with Gates 75 to 175 lbs and 40 to 64 Inches Wide, Max Opening Angle: 100 Degrees, Material: Steel, Finish: PVC Coated, Hinge Arrangements: In-Line or Offset, Opening Pressure: 6-12 lbs, Pool Gate, Wood Gate, Vinyl Gate, Metal Gate, Compatible with Chain Link Gates with TBLINX Kit (sold separate), 1-Year Warranty
Reviews of Lockeyusa #TB450G
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOCKEYUSA Hydraulic Gate Closer, Black, TB200B TB200B
- LOCKEYUSA Mechanical Keyless Surface Mount Gate Lock, Double Sided, Jet Black GL2JBMGDC
- LOCKEYUSA Panic Shield Max Guard for Panic/Exit Device, MAX, Black MAXB
- LOCKEYUSA Aluminum Gate Box, LockeyUSA M210, Passage Lever or Knob, GB210AL GB210AL
- LOCKEYUSA Adjustable Strike Bracket for Gate, LockeyUSA 2900 & 2950, SB2900 SB2900
- LOCKEYUSA 24" Panic/Exit Device Shield Extension Plate, EXT24, Silver EXT24S
- NATIONAL HARDWARE HOLDBACK BLK STL 6"" 2PK N269-864
- NATIONAL HARDWARE Gate Latch Automatic N342-683
- HARDCORE V-GROOVE WHEELS Wheel with Carriage Plates, Zinc, 2" W CI2720
- LOCKEYUSA Chain Link Gate Stop, 90 Degrees, LockeyUSA Hydraulic Gate Closers GSLINX
- NATIONAL MFG/SPECTRUM BRANDS HHI 414 BLK Gate Latch N101-121
- Lockeyusa Gate Door Hardware