Lockeyusa
Hydraulic Gate Closer, Adjustable, Gray, TB650G
- Zoro #: G3176305
- Mfr #: TB650G
Hover or click to zoom Tap to zoom
Key Features
- Weight: 6 lbs
- Application: Gates
- Finish: Gray
$612.55
Subtotal: $612.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lockeyusa
- MFR #TB650G
- Zoro #G3176305
- Country of OriginUnited Kingdom
- Category Gate Door Hardware
Details
Weight | 6 lbs |
Application | Gates |
Finish | Gray |
Description
LockeyUSA TB650 Hydraulic Gate Closer, Gray, Adjustable Closing Speed, Pedestrian Gate Closer, Pushes Gates Closed, Field Reversible Handing, Mounts on Pull Side of Gate, Compatible with Gates 150 to 250 lbs and 44 to 72 Inches Wide, Max Opening Angle: 100 Degrees, Material: Steel, Finish: PVC Coated, Hinge Arrangements: In-Line or Offset, Opening Pressure: 8-18 lbs, Pool Gate, Wood Gate, Vinyl Gate, Metal Gate, Compatible with Chain Link Gates with TBLINX Kit (sold separate), 1-Year Warranty
Reviews of Lockeyusa #TB650G
Explore more
- LOCKEYUSA Panic Shield Gate Box, Keyed Cylinder, PSGB5, Black PSGB5B
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Black, TB650B TB650B
- LOCKEYUSA Hydraulic Gate Closer, Stainless Steel, TB400SS TB400SS
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Gray, TB250G TB250G
- LOCKEYUSA Lockey Hydraulic Gate Closer TB600
- LOCKEYUSA 24" Panic/Exit Device Shield Extension Plate, EXT24, Black EXT24B
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W K-BXES4
- ONWARD 5 1116inch 145 mm Automatic Gate Latch, Black 3011FBR
- PRIMELINE TOOLS Gate Latch, Zinc, Gravity Set MP9017
- NATIONAL MFG/SPECTRUM BRANDS HHI BLK HD Gate Flip Latch N109-001
- ALEKO Aleko GZBHTG01-UNB 8 x 5 x 8 ft. Steel Hard Top BBQ Gazebo with Serving Tables; Brown GZBHTG01-UNB
- Lockeyusa Gate Door Hardware