Lockeyusa

Hydraulic Gate Closer, Adjustable, Welded, TB950

Lockeyusa Hydraulic Gate Closer,  Adjustable,  Welded,  TB950 TB950
Hover or click to zoom Tap to zoom
$855.06
  • Finish: Silver
  • Application: Gates
  • Weight: 26 lbs
  • Country of Origin (subject to change): United Kingdom
See full product details
This item ships free.

Total: $855.06

Lockeyusa #TB950 Specifications

  • Finish: Silver
  • Application: Gates
  • Weight: 26 lbs
  • Country of Origin (subject to change): United Kingdom

Description

LockeyUSA TB950 Hydraulic Gate Closer, Must be Welded to Gate, Adjustable Closing and Latching Speed, Pedestrian Gate Closer, Field Reversible Handing, Compatible with Gates 50 to 250 lbs, Compatible with Gates up to 48 Inches Wide and 78 Inches Tall, Max Opening Angle: 90 Degrees (180 Degrees with 180 Drive Plate – Sold Separate), Material: Steel, Finish: Electro-Galvanized, Factory Gate, Pool Gate, Metal Gate, Compatible with Chain Link Gates with TB950LINX Kit (sold separate), 10-Year Warranty

Reviews of Lockeyusa #TB950