Lockeyusa

Hydraulic Gate Closer, Adjustable, White, TB175W

Lockeyusa Hydraulic Gate Closer,  Adjustable,  White,  TB175W TB175W
Hover or click to zoom Tap to zoom
Key Features
  • Application: Gates
  • Weight: 3 lbs
  • Finish: White
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$56.53

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lockeyusa #TB175W Specifications

  • Application: Gates
  • Weight: 3 lbs
  • Finish: White
  • Country of Origin (subject to change): Taiwan, Province of China

Description

LockeyUSA TB175 Hydraulic Gate Closer, White, Adjustable Closing Speed, Adjustable Latching Speed, Pushes Gates Closed, Gently Closes Small and Large Gates up to 125 lbs and up to 54” Wide, Max Opening Angle: 90 Degrees, Material: Steel, Finish: Powder Coated, Hinge Arrangements: In-Line/Flush Hinges, Opening Pressure: Variable, Depending on Gate Size, Pool Gate, Garden Gate, Pedestrian Gate, Wood Gate, Vinyl Gate, Metal Gate, 1-Year Warranty

Reviews of Lockeyusa #TB175W

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.