Lockeyusa

Hydraulic Gate Closer, Adjustable, White, TB450W

Lockeyusa Hydraulic Gate Closer,  Adjustable,  White,  TB450W TB450W
Hover or click to zoom Tap to zoom
  • Application: Gates
  • Weight: 6 lbs
  • Finish: White
  • Country of Origin (subject to change): United Kingdom
See full product details
$637.02

Subtotal: $637.02

Lockeyusa #TB450W Specifications

  • Application: Gates
  • Weight: 6 lbs
  • Finish: White
  • Country of Origin (subject to change): United Kingdom

Description

LockeyUSA TB450 Hydraulic Gate Closer, White, Adjustable Closing Speed, Pedestrian Gate Closer, Pushes Gates Closed, Field Reversible Handing, Mounts on Pull Side of Gate, Compatible with Gates 75 to 175 lbs and 40 to 64 Inches Wide, Max Opening Angle: 100 Degrees, Material: Steel, Finish: PVC Coated, Hinge Arrangements: In-Line or Offset, Opening Pressure: 6-12 lbs, Pool Gate, Wood Gate, Vinyl Gate, Metal Gate, Compatible with Chain Link Gates with TBLINX Kit (sold separate), 1-Year Warranty

Reviews of Lockeyusa #TB450W

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.