Lockeyusa
Hydraulic Gate Closer, Adjustable, White, TB650W
- Zoro #: G3180758
- Mfr #: TB650W
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Finish: White
- Weight: 6 lbs
- Application: Gates
$637.02
Subtotal: $637.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lockeyusa #TB650W Specifications
- Zoro #: G3180758
- Mfr #: TB650W
- UPC #: 831469000955
- Finish: White
- Weight: 6 lbs
- Application: Gates
- Country of Origin (subject to change): United Kingdom
Description
LockeyUSA TB650 Hydraulic Gate Closer, White, Adjustable Closing Speed, Pedestrian Gate Closer, Pushes Gates Closed, Field Reversible Handing, Mounts on Pull Side of Gate, Compatible with Gates 150 to 250 lbs and 44 to 72 Inches Wide, Max Opening Angle: 100 Degrees, Material: Steel, Finish: PVC Coated, Hinge Arrangements: In-Line or Offset, Opening Pressure: 8-18 lbs, Pool Gate, Wood Gate, Vinyl Gate, Metal Gate, Compatible with Chain Link Gates with TBLINX Kit (sold separate), 1-Year Warranty
Reviews of Lockeyusa #TB650W
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOCKEYUSA Panic Shield Gate Box, LockeyUSA 285P, PSGB200, Silver PSGB200S
- LOCKEYUSA Chain Link Adapter for LockeyUSA TB950, 3" Post, TB950LINX TB950LINX
- LOCKEYUSA Aluminum Gate Box, LockeyUSA 2985 & 2930, GB900AL GB900AL
- LOCKEYUSA 12" Edge Panic Device Shield, Lockey PB1100, PB2500, Detex, Black ED3x1B12
- LOCKEYUSA Mechanical Keyless Surface Mount Gate Lock, Double Sided, Jet Black GL2JBMGDC
- LOCKEYUSA 12" Panic/Exit Device Shield, Gate Emergency Exit, PS12, Silver PS12S
- GOLDENROD Gate Latch, Plated, Steel 435
- ZORO SELECT Cane Bolt, 1/2 In. W, Silver 4PB58
- LOCKEYUSA 24" Panic/Exit Device Shield Extension Plate, EXT24, Silver EXT24S
- NATIONAL HARDWARE 14 in. L Black Steel Gate Spring N236-612
- LOCKEYUSA Hydraulic Gate Closer, Stainless Steel, TB600SS TB600SS
- Lockeyusa Gate Door Hardware