Lockeyusa
Hydraulic Gate Closer, Stainless Steel, TB400SS
- Zoro #: G3176567
- Mfr #: TB400SS
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Application: Gates
- Weight: 6 lbs
- Finish: Stainless Steel
$547.31
Subtotal: $547.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lockeyusa #TB400SS Specifications
- Zoro #: G3176567
- Mfr #: TB400SS
- UPC #: 831469006032
- Application: Gates
- Weight: 6 lbs
- Finish: Stainless Steel
- Country of Origin (subject to change): United Kingdom
Description
LockeyUSA TB400SS Hydraulic Gate Closer, Stainless Steel, Pedestrian Gate Closer, Pushes Gates Closed, Field Reversible Handing, Mounts on Pull Side of Gate, Compatible with Gates 75 to 175 lbs and 40 to 64 Inches Wide, Max Opening Angle: 100 Degrees, Material: Steel, Hinge Arrangements: In-Line or Offset, Opening Pressure: 6-12 lbs, Pool Gate, Garden Gate, Pedestrian Gate, Wood Gate, Vinyl Gate, Metal Gate, Compatible with Chain Link Gates with TBLINX Kit (sold separate), 1-Year Warranty
Reviews of Lockeyusa #TB400SS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOCKEYUSA Steel Gate Box, LockeyUSA 2985 & 2930, GB900 GB900
- LOCKEYUSA 12" Panic/Exit Device Shield Extension Plate, EXT12, Black EXT12B
- LOCKEYUSA Hydraulic Gate Closer, Stainless Steel, TB600SS TB600SS
- LOCKEYUSA 24" Panic/Exit Device Shield Extension Plate, EXT24, Silver EXT24S
- LOCKEYUSA Edge Panic Shield Gate Box, LockeyUSA 285P, EDGB200, Silver EDGB200S
- LOCKEYUSA Aluminum Gate Box, LockeyUSA 2985 & 2930, GB900AL GB900AL
- WORENS GROUP Worens Group 2-way Lockable Gate Latch - 1610010/GL16101 987205
- NATIONAL HARDWARE GATE HDWE KIT SS 6""2 HNG N343-434
- HOWMET FASTENING SYSTEMS VALVE GATE PLATE* MR98038
- NATIONAL HARDWARE GATE PIPE CLAMP 2"" ZNC N344-648
- NATIONAL HARDWARE 12.6 in. H X 6.3 in. W Steel Thumb Gate Latch N109-050
- Lockeyusa Gate Door Hardware