Lockeyusa

Mechanical Keyless Surface Mount Deadbolt, M220, Jet Black

Lockeyusa Mechanical Keyless Surface Mount Deadbolt,  M220,  Jet Black M220JB
Hover or click to zoom Tap to zoom
Key Features
  • Finish: Jet Black
  • Weight: 3 lbs
  • Application: Doors, Gates
  • Country of Origin (subject to change): Japan
See full product details
$153.24

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lockeyusa #M220JB Specifications

  • Finish: Jet Black
  • Weight: 3 lbs
  • Application: Doors, Gates
  • Country of Origin (subject to change): Japan

Description

LockeyUSA M220 Jet Black Mechanical Push Button Digital Door Lock, Surface Mount Deadbolt, Cabinet Lock, Gate Lock, Door Lock, Trailer Lock, Narrow Stile Door, Weather Resistant, Door Thickness: 1-1/8” to 2” Out of Box or 2” to 5” with Extension Kit (Sold Separate) or 1/8” to 1-1/8” with Thin Door Kit (Sold Separate), One-User Code with Thousands of Possible Combinations, Reversible Handing, Long Throw Bar: 2-1/4”, Short Throw Bar: 7/8”, Lifetime Mechanical Warranty

Reviews of Lockeyusa #M220JB

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.