Lockeyusa

Mechanical Keyless Surface Mount Gate Lock, Double Sided, Jet Black

Lockeyusa Mechanical Keyless Surface Mount Gate Lock,  Double Sided,  Jet Black GL2JBMGDC
Hover or click to zoom Tap to zoom
  • Weight: 9 lbs
  • Application: Gates
  • Finish: Jet Black Marine Grade
  • Country of Origin (subject to change): Japan
See full product details
$625.83

Subtotal: $625.83

Lockeyusa #GL2JBMGDC Specifications

  • Weight: 9 lbs
  • Application: Gates
  • Finish: Jet Black Marine Grade
  • Country of Origin (subject to change): Japan

Description

LockeyUSA SUMO GL2DC Jet Black Marine Grade Surface Mount Gate Lock, Double Combination, Keypad with Lever on Exterior, Keypad with Lever on Interior, Changeable Handing, No Welding Needed, Deadlocking Spring Latch, One User Code with Thousands of Possible Combinations, Adjustable Strike Accommodates Gaps Between Gate & Post up to 2”, Gate Thickness: 1-1/4” to 3.5” Standard, up to 5” with Extension Kit (Sold Separate), Minimum Gate Stile Width: 1-1/2”, Lifetime Mechanical Warranty

Reviews of Lockeyusa #GL2JBMGDC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.