Lockeyusa
Mechanical Keyless Surface Mount Gate Lock, Single Sided, Satin Chrome
- Zoro #: G3178055
- Mfr #: GL2SCMG
Hover or click to zoom Tap to zoom
Key Features
- Application: Gates
- Weight: 9 lbs
- Finish: Satin Chrome Marine Grade
$525.99
Subtotal: $525.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lockeyusa #GL2SCMG Specifications
- Zoro #: G3178055
- Mfr #: GL2SCMG
- UPC #: 831469009927
- Application: Gates
- Weight: 9 lbs
- Finish: Satin Chrome Marine Grade
- Country of Origin (subject to change): Japan
Description
LockeyUSA SUMO GL2 Satin Chrome Marine Grade Surface Mount Gate Lock, Single Combination, Keypad with Lever on Exterior, Passage Lever on Interior, Changeable Handing, No Welding Needed, Deadlocking Spring Latch, One User Code with Thousands of Possible Combinations, Adjustable Strike Accommodates Gaps Between Gate & Post up to 2”, Gate Thickness: 1-1/4” to 3.5” Standard, up to 5” with Extension Kit (Sold Separate), Minimum Gate Stile Width: 1-1/2”, Lifetime Mechanical Warranty
Reviews of Lockeyusa #GL2SCMG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOCKEYUSA 12" Panic/Exit Device Shield, Gate Emergency Exit, PS12, Black PS12B
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Black, TB450B TB450B
- LOCKEYUSA Panic Shield Gate Box, LockeyUSA 115P & 160P, PSGB100, Black PSGB100B
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, White, TB650W TB650W
- LOCKEYUSA 24" Panic/Exit Device Shield, Gate Emergency Exit, PS12, Silver PS24S
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Black, TB650B TB650B
- DARE PRODUCTS RED Styrene Gate Handle 503
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W K-BXSIM-EE
- NATIONAL HARDWARE Door/Gate Latch Znc Pltd N156-042
- KEEDEX Gate Box, Silver, Aluminum, 5-1/2" W K-BXSIM-AL
- NATIONAL HARDWARE GATE PULL SS BLACK 11"" N109-029
- Lockeyusa Gate Door Hardware