Lockeyusa

Panic Shield Gate Box, LockeyUSA 285P, PSGB200, Silver

Lockeyusa Panic Shield Gate Box,  LockeyUSA 285P,  PSGB200,  Silver PSGB200S
Hover or click to zoom Tap to zoom
$52.90
  • Application: Gates
  • Finish: Silver
  • Weight: 1 lbs
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $52.90

Lockeyusa #PSGB200S Specifications

  • Application: Gates
  • Finish: Silver
  • Weight: 1 lbs
  • Country of Origin (subject to change): United States

Description

LockeyUSA PSGB200 Panic Shield Gate Box, Material: Steel, Finish: Powder Coated Silver, Panic Trim Box, Compatible with LockeyUSA 285P, Works with LockeyUSA Panic Shields and Panic Hardware, Mounts to LockeyUSA Panic Shields

Reviews of Lockeyusa #PSGB200S