Lockeyusa

Rim Exit Device, Panic Bar, 42 In. W, Stainless Steel, PB1142SS

Lockeyusa Rim Exit Device,  Panic Bar,  42 In. W,  Stainless Steel,  PB1142SS PB1142SS
Hover or click to zoom Tap to zoom
$284.76
  • Finish: Stainless Steel
  • Weight: 10 lbs
  • Application: Doors, Gates
See full product details
This item ships free.

Total: $284.76

Lockeyusa #PB1142SS Specifications

  • Finish: Stainless Steel
  • Weight: 10 lbs
  • Application: Doors, Gates
  • Country of Origin (subject to change): Taiwan, Province of China

Description

LockeyUSA PB1142SS Rim Style Exit Device, Exit Bar, Panic Bar, Touch Bar, Stainless Steel, Dogging, Weather Resistant, Grade 1 Certified ANSI/BHMA A156.3 Series, Complies with ANSI A117.a ADA Requirements, UL/cUL Listed, 42” Exit Device, For Door Thickness 1-3/4” Standard, Narrow Stile 2-1/2”, Compatible with LockeyUSA Panic Trims and Panic Shields, 5-Year Mechanical Warranty

Reviews of Lockeyusa #PB1142SS