Lockeyusa
Steel Gate Box, LockeyUSA 2985 & 2930, GB900
- Zoro #: G3179638
- Mfr #: GB900
Hover or click to zoom Tap to zoom
Key Features
- Weight: 2 lbs
- Finish: Black
- Application: Gates
$41.15
Subtotal: $41.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lockeyusa #GB900 Specifications
- Zoro #: G3179638
- Mfr #: GB900
- UPC #: 831469006841
- Weight: 2 lbs
- Finish: Black
- Application: Gates
- Country of Origin (subject to change): Taiwan, Province of China
Description
LockeyUSA GB900 Gate Box, Material: Steel, Compatible with LockeyUSA 2930, 2930DC, 2985, 2985DC Keyless Mechanical Push Button Locks, Gate Lock, Welding Required
Reviews of Lockeyusa #GB900
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOCKEYUSA Panic Shield Gate Box, Keyed Cylinder, PSGB5, Silver PSGB5S
- LOCKEYUSA Hydraulic Gate Closer, Stainless Steel, TB400SS TB400SS
- LOCKEYUSA Edge Panic Shield Gate Box, LockeyUSA 285P, EDGB200, Black EDGB200B
- LOCKEYUSA 24" Panic/Exit Device Shield Extension Plate, EXT24, Silver EXT24S
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Welded, TB950 TB950
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, White, TB250W TB250W
- MIDWEST FASTENER 5/32" x 2" Solid Brass Gate Hooks 25PK 52423
- NATIONAL HARDWARE Black Steel Anti-Sag Gate Kit 1 pk N166-004
- NATIONAL MFG/SPECTRUM BRANDS HHI 63BLK Open Bar Holder N351-503
- NATIONAL MFG/SPECTRUM BRANDS HHI 5 ZN DR Gate Spring N235-010
- KEEDEX Keedex:Profile Cylinder Follower K-19
- Lockeyusa Gate Door Hardware