Lockeyusa
Steel Gate Box, LockeyUSA M210, Passage Lever or Knob, GB210
- Zoro #: G3178676
- Mfr #: GB210
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Application: Gates
- Weight: 3 lbs
- Finish: Steel
$77.40
Subtotal: $77.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lockeyusa #GB210 Specifications
- Zoro #: G3178676
- Mfr #: GB210
- UPC #: 831469006773
- Application: Gates
- Weight: 3 lbs
- Finish: Steel
- Country of Origin (subject to change): Taiwan, Province of China
Description
LockeyUSA GB210 Gate Box, Material: Steel, Compatible with LockeyUSA M210, M210DC Keyless Mechanical Push Button Deadbolt Lock and a Free Passage Lever or Knob, Gate Lock, Welding Required
Reviews of Lockeyusa #GB210
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LOCKEYUSA Panic Shield Gate Box, Lever Handle, PSGBLH, Black PSGBLHB
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Gray, TB250G TB250G
- LOCKEYUSA Panic Shield Max Guard for Panic/Exit Device, MAX, Black MAXB
- LOCKEYUSA Lockey TB 400 Hydraulic Gate Closer TB400
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Gray, TB650G TB650G
- LOCKEYUSA Hydraulic Gate Closer, Adjustable, Black, TB175B TB175B
- LOCKEYUSA Adjustable Strike Bracket for Gate, Spring Latch Locks, SB2985 SB2985
- BEHLEN COUNTRY Behlen Country 42900038 Bolt Hook, Metal, Zinc, For 1-5/8 in Gate 42900038
- NATIONAL HARDWARE Gate Latch Cable Ss Slvr N109-009
- NATIONAL HARDWARE DOOR/GATE LATCH 6.19"" N262-147
- FI-SHOCK RUBBER GATE HANDLE GHRY-FS
- Lockeyusa Gate Door Hardware