Skip to Main Content
customer-service Help
Lockjaw

Synthetic Shackle, HMPE, 3300 lb

Lockjaw Synthetic Shackle, HMPE, 3300 lb 17-025008
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$35.43
  • Item: Lifting Rated Synthetic Shackle
  • Working Load Limit: 3,300 lb
  • Pin Diameter: 3/4 in
See full product details
Orders over $75 ship free.
Total: $35.43

Lockjaw #17-025008 Specifications

  • Item: Lifting Rated Synthetic Shackle
  • Working Load Limit: 3,300 lb
  • Pin Diameter: 3/4 in
  • Corrosion Resistant: Yes
  • Shackle Material: HMPE
  • Coating: Anodized
  • UV Resistant: Yes
  • Sleeve Material: Nylon
  • Breaking Strength: 16,500 lb
  • Pin Length: 2 1/100 in
  • Bow Width: 8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lifting Rated Synthetic Shackle

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Lockjaw #17-025008