Skip to Main Content
customer-service Help
Lockjaw

Synthetic Shackle, HMPE, 5500 lb

Lockjaw Synthetic Shackle, HMPE, 5500 lb 15-025004
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$35.77
  • Item: Synthetic Shackle
  • Working Load Limit: 5,500 lb
  • Pin Length: 2 1/100 in
See full product details
Orders over $75 ship free.
Total: $35.77

Lockjaw #15-025004 Specifications

  • Item: Synthetic Shackle
  • Working Load Limit: 5,500 lb
  • Pin Length: 2 1/100 in
  • Pin Diameter: 3/4 in
  • UV Resistant: Yes
  • Corrosion Resistant: Yes
  • Pin Type: Fixed
  • Sleeve Material: Nylon
  • Bow Width: 4 in
  • Shackle Material: HMPE
  • Coating: Anodized
  • Breaking Strength: 16,500 lb
  • Shackle Type: Soft
  • Shackle Diameter: 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Synthetic Shackle, Shackle Length , HMPE, 5,500 lb, 16,500 lb Breaking Strength

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Lockjaw #15-025004