Skip to Main Content
customer-service Help
Lockjaw

Synthetic Shackle, HMPE, 8800 lb

Lockjaw Synthetic Shackle, HMPE, 8800 lb 15-031305
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.99
  • Item: Synthetic Shackle
  • Working Load Limit: 8,800 lb
  • Shackle Type: Soft
See full product details
Orders over $75 ship free.
Total: $40.99

Lockjaw #15-031305 Specifications

  • Item: Synthetic Shackle
  • Working Load Limit: 8,800 lb
  • Shackle Type: Soft
  • Coating: Anodized
  • Shackle Material: HMPE
  • Bow Width: 5 in
  • Pin Diameter: 1 in
  • Breaking Strength: 26,400 lb
  • Sleeve Material: Nylon
  • Corrosion Resistant: Yes
  • Pin Type: Fixed
  • UV Resistant: Yes
  • Pin Length: 2 1/5 in
  • Shackle Diameter: 5/16 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Synthetic Shackle, HMPE, 8,800 lb, 26,400 lb Breaking Strength

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Lockjaw #15-031305