Skip to Main Content
customer-service Help
Lockjaw

Synthetic Shackle Kit, PK2

Lockjaw Synthetic Shackle Kit, PK2 16-050012
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.30 ($4.65/unit)
  • Item: Synthetic Shackle Kit
  • Working Load Limit: 23,540 lb
  • Sleeve Material: Polyethylene
See full product details
Orders over $75 ship free.
Total: $9.30

Lockjaw #16-050012 Specifications

  • Item: Synthetic Shackle Kit
  • Working Load Limit: 23,540 lb
  • Sleeve Material: Polyethylene
  • Corrosion Resistant: Yes
  • Pin Diameter: 1-1/2 in
  • Breaking Strength: 70,620 lb
  • Bow Width: 12 in
  • UV Resistant: Yes
  • Shackle Type: Soft
  • Shackle Material: HMPE
  • Coating: Anodized
  • Pin Type: Fixed
  • Pin Length: 3-1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Synthetic Shackle Kit, HMPE, 23,540 lb, 70,620 lb Breaking Strength, Package Quantity 2

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Lockjaw #16-050012