Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electronic Keyless Lock, DB5i Series

  • Zoro #: G0211412
  • Mfr #: LS-DB5i-RB-B
$229.99
  • Handle Type: Deadbolt
  • Battery Life: 1 yr.
  • Key Override Options: Kwikset Keyway
See full product details
This item ships free.

Lockstate #LS-DB5I-RB-B Specifications

  • Zoro #: G0211412
  • Mfr #: LS-DB5i-RB-B
Handle Type: Deadbolt Battery Life: 1 yr.
Key Override Options: Kwikset Keyway Number of Keys: 2
Power Source: (4) AA batteries Max. User Codes: 1000
Lock Material: Plastic, Steel Hand: Field Reversible
Door Thickness: 1-3/8" to 2" Latch Length: 2-3/8"
Outside Depth: 1-1/2" Inside Depth: 1-1/2"
Network Interface: 802.11 b/g/n Operating Temp. Range: -20 Degrees to 120 Degrees F
Max. Proximity Range: 37 ft. Keypad Material: Silicone Rubber
Inside Height: 7-1/2" Access Method: Keypad
Latch Front Size: 2-1/4" x 1" Function: Entry with Key Override
Event Audit Trail: 750 Weather Resistant: No
Mounting Style: Cylindrical ADA Compliant: No
Timed Entry Allowance: Adjustable IP Rating: Not Rated
Finish: Rubbed Bronze Inside Width: 3"
Electrical/Mechanical: Electrical/Mechanical Fire Rating: No
Outside Height: 6" Series: DB5i
Backset: 2-3/4" to 2-3/8" Outside Width: 3"
Item: Electronic Keyless Lock For Use With: Interior Door
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Plastic, Steel, Finish Rubbed Bronze, Series DB5i, Handle Type Deadbolt, Door Thickness 1-3/8 In. to 2 In., Key Override Options Kwikset Keyway, Hand Field Reversible, Network Interface 802.11 b/g/n, Outside Height 6 In., Outside Width 3 In., Outside Depth 1-1/2 In., Keypad Material Silicone Rubber, Power Source (4) AA Batteries, Battery Life 1 yr.

Reviews of Lockstate #LS-DB5I-RB-B