Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electronic Keyless Lock, L5i Series

  • Zoro #: G0211491
  • Mfr #: LS-L5i-RB-B
$244.99
  • Timed Entry Allowance: Adjustable
  • For Use With: Interior Door
  • Item: Electronic Keyless Lock
See full product details
This item ships free.

Lockstate #LS-L5I-RB-B Specifications

  • Zoro #: G0211491
  • Mfr #: LS-L5i-RB-B
Timed Entry Allowance: Adjustable For Use With: Interior Door
Item: Electronic Keyless Lock Outside Depth: 1 1/2 in
Number of Keys: 2 Series: L5i
Event Audit Trail: 750 Electrical/Mechanical: Electrical/Mechanical
IP Rating: Not Rated Keypad Material: Silicone Rubber
Door Thickness: 1-3/8 in to 2 in Latch Front Size: 2-1/4 in x 1 in
Max. Proximity Range: 40 ft Function: Entry with Key Override
Lock Material: Plastic, Steel Weather Resistant: No
Max. User Codes: 1000 Access Method: Keypad
Latch Length: 2-3/8 in Inside Depth: 1 1/2 in
Outside Width: 3 in Backset: 2-3/4 in to 2-3/8 in
Battery Life: 1 yr Operating Temp. Range: -20 Degrees to 120 Degrees F
Handle Type: Lever Mounting Style: Cylindrical
Inside Width: 3 in Key Override Options: Kwikset Keyway
Finish: Rubbed Bronze Outside Height: 6 in
Hand: Field Reversible Power Source: (4) AA batteries
Fire Rating: No ADA Compliant: No
Inside Height: 7 1/2 in Network Interface: 802.11 b/g/n
Latch Type: Height:
Material: Fits Brand:
Humidity Range: Battery Type:
Location Type: Manufacturers Warranty Length:
Length: NEMA Rating:
Operating Temp.: Color:
Style: Power Required:
Access Type: Accepts:
Trim Plate: Cordless Tool Battery Type:
Operating Frequency: Fire Rated:
Biometric Lock Unit Color: Interface:
Lockset Finish: Keying:
Standards: Number of Keys on Keypad:
Keypad: Compatible With:
Grade: Bolt Throw:
Features: Voltage:
Number of Buttons: Usage:
Battery Capacity: Case Material:
Lockset Fire Rating: Cross-Reference:
Includes: Number of Channels:
Depth: Transmission Range:
Battery Chemistry: Width:
Holding Force: Powered By:
Ligature Resistant: Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Plastic, Steel, Finish Rubbed Bronze, Series L5i, Handle Type Lever, Door Thickness 1-3/8 in to 2 in, Key Override Options Kwikset Keyway, Hand Field Reversible, Network Interface 802.11 b/g/n, Outside Height 6 in, Outside Width 3 in, Outside Depth 1 1/2 in, Keypad Material Silicone Rubber, Power Source (4) AA Batteries, Battery Life 1 yr

Reviews of Lockstate #LS-L5I-RB-B