Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electronic Keyless Lock, L5i Series

  • Zoro #: G0211528
  • Mfr #: LS-L5i-SN-B
$243.21
  • Battery Life: 1 yr.
  • Hand: Field Reversible
  • Latch Length: 2-3/8"
See full product details
This item ships free.

Lockstate #LS-L5I-SN-B Specifications

  • Zoro #: G0211528
  • Mfr #: LS-L5i-SN-B
Battery Life: 1 yr. Hand: Field Reversible
Latch Length: 2-3/8" For Use With: Interior Door
Inside Depth: 1-1/2" Door Thickness: 1-3/8" to 2"
Handle Type: Lever Number of Keys: 2
Electrical/Mechanical: Electrical/Mechanical ADA Compliant: No
Event Audit Trail: 750 Function: Entry with Key Override
Network Interface: 802.11 b/g/n Inside Height: 7-1/2"
Inside Width: 3" Outside Width: 3"
Max. Proximity Range: 39 ft. Backset: 2-3/4" to 2-3/8"
Lock Material: Plastic, Steel Max. User Codes: 1000
Series: L5i Item: Electronic Keyless Lock
IP Rating: Not Rated Fire Rating: No
Keypad Material: Silicone Rubber Mounting Style: Cylindrical
Outside Height: 6" Operating Temp. Range: -20 Degrees to 120 Degrees F
Outside Depth: 1-1/2" Latch Front Size: 2-1/4" x 1"
Timed Entry Allowance: Adjustable Finish: Satin Nickel
Access Method: Keypad Key Override Options: Kwikset Keyway
Weather Resistant: No Power Source: (4) AA batteries
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Plastic, Steel, Finish Satin Nickel, Series L5i, Handle Type Lever, Door Thickness 1-3/8 In. to 2 In., Key Override Options Kwikset Keyway, Hand Field Reversible, Network Interface 802.11 b/g/n, Outside Height 6 In., Outside Width 3 In., Outside Depth 1-1/2 In., Keypad Material Silicone Rubber, Power Source (4) AA Batteries, Battery Life 1 yr.

Reviews of Lockstate #LS-L5I-SN-B