Locoloc
Tension Gauge, 180 to 2000 lb.
Mfr # PT-2
Zoro # G6218292
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/16 in to 1/4 in
- Tension Range 180 to 2000 lb
- Overall Length 13 in
- Overall Width 5 1/2 in
- Material Aluminum
Explore More Products
- LOCOLOC Tension Gauge, 550 to 4500 lb. PT-3
- LOCOLOC Cbl Railing Tension Gauge, 200 to 400 lb. PT-CR
- LOCOLOC Tension Gauge, 70 to 800 lb. PT-1
- INSIZE Bore Gage, Range 10.000 to 16.000 2323-16
- STORM Telescoping Gage Set, 6 pcs. 3S116-00
- FOWLER 2" - 6" Dial Bore Gage Set with Carbide Anvils 526463000
- INSIZE Bore Gage, Range 0.240 to 0.400 2323-04
- INSIZE Radius Gage, Range 13/64 to 27-1/2" 2183
- INSIZE Digital Taper Gauge 1160-10
- TEMPEST Smooth Bore Ducting, 18In Dia, 1 Ft L 725-004
- MITUTOYO Digital Outside Micrometer Set, Ratchet 468-976
- Locoloc Precision Gauges & Accessories