Locoloc
Tension Gauge, 550 to 4500 lb.
Mfr # PT-3
Zoro # G6206417
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/4 in to 3/8 in
- Tension Range 550 to 4500 lb
- Overall Length 18 1/2 in
- Overall Width 8 in
- Material Aluminum
Explore More Products
- LOCOLOC Cbl Railing Tension Gauge, 200 to 400 lb. PT-CR
- LOCOLOC Tension Gauge, 70 to 800 lb. PT-1
- LOCOLOC Tension Gauge, 180 to 2000 lb. PT-2
- STARRETT Feeler Gauge Set, Dimension Type 467
- HANSON Irwin Fractional Drill Gauge 12092
- MITUTOYO Bore Gauge, 0.7 to 1.4" Range, 0.0001 511-751-20
- STM 13258 Taper Bore Gauge 231276
- STM 12 Surface Gauge 231248
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth 4833-2E
- CENTRAL TOOLS Telescoping Gage Set, 6 pcs. 06554-00
- OREGON Depth Gauge Tool, .025", PK 10 31941
- Locoloc Precision Measuring Tools