Locor
Towel, Roll, Hrdwnd, 8""X1000' 6PK
- Zoro #: G801846217
- Mfr #: SOL46901
Hover or click to zoom Tap to zoom
$69.52
Pk of 6, $11.59/ea
Subtotal: $69.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Locor
- MFR #SOL46901
- Zoro #G801846217
- Country of OriginUnited States
- Category Paper Towels
Description
Hardwound roll towels feature an 8" wide design that provides full hand-drying coverage to reduce product waste. Fully embossed material provides an improved sensory hand feel to give you the ultimate look and feel. Large roll size provides more towels per roll to reduce labor costs and prevent frequent replacement. Environmentally friendly in design, towels are made from sustainable, rapidly renewable fiber (RRF) to produce a whiter, brighter, softer and greener product. Plus, these high-quality towels are thick and absorbent for use in upscale facilities. Single-ply towels are compatible with the LoCor Electronic Hardwound Roll Towel Dispenser, LoCor Mechanical Hardwound Roll Towel Dispenser, LoCor Recessed Electronic Hands-Free Towel Dispenser and LoCor Recessed Mechanical Hands-Free Towel Dispenser (each sold separately).
Reviews of Locor #SOL46901
Explore more
- LOCOR Towel, Roll, Hrdwnd, 7""X1000' 6PK SOL46902
- LOCOR Hardwound Paper Towel, 1, Continuous Roll, 800 ft, White, 6 PK 46896
- LOCOR Hard Wound Roll Towel, 6 PK 46899
- LOCOR Roll Towel, Hardwound, 1-Ply, 7"Wx800'L White, PK 6 SOL46897
- LOCOR Roll Towel, Hardwound, 1-Ply, 7"Wx850'L White, PK 6 SOL46898
- KLEENEX Reveal Pop-Up Paper Towel Sheets Paper Towel, 150 Sheets, White, 16 PK 46321
- SCA TISSUE NORTH AMERICA LLC SCA Tissue 12013903 CPC Tork Advanced Mini Jumbo Bath Tissue Roll; White - Case of 12 12013903 CPC
- BOARDWALK Towels & Wipes, 1, Continuous Roll, 800 ft, Natural, 6 PK BWK6256
- UNITED STATIONERS SUPPLY Tork Multifold Paper Towels, 9.13in x 9.5in, 189 Towels/Pack, 16 Packs/Case - 101293
- SCOTT Towels, Kitchen, , Rl 20PK KCC41482CT
- KIMBERLY-CLARK Scott Scottfold Towels, 9-2/5" X 12-2/5", White, 25 Packs/Case - KIM01980 1980
- Locor Paper Towels