Loctite
2 oz Cartridge White
Mfr # 234339
Zoro # G1502286
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 2 oz
- Max. Operating Temp. 500 Degrees F
- Grease Container Tube
- NLGI Grade 2
Explore More Products
- LOCTITE Instant Sealant 536, 50mL 1787978
- LOCTITE 14 oz Can White 457458
- LOCTITE 3 oz Tube White 457456
- LOCTITE Dielectric Grease, Silicone, LB8801, 5.3 oz tube, Clear 234317
- LOCTITE Silver Grade Anti-Seize Stick, 504469 504469
- LOCTITE Copper Anti-Seize Stick, 504468 504468
- LOCTITE Loctite 442-21441 50Ml Retaining Compound603 Oil Tolerant 442-21441
- LOCTITE 2Oz Krytox Rfe Pfpe O-Ring Lubricant LO390712
- LOCTITE Loctite 442-29710 2Oz Krytox Rfe Pfpe O-Ring Lubricant 442-29710
- BLASTER Chain and Cable Lubricant, 0 to 350 Degree F, 11 oz Aerosol Can, Clear 16-CCL
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. XHT-1000
- Loctite Penetrants and Lubricants