Loctite
Instant Sealing, Oil-Resistant Gasket Maker, 5 oz, Black, Temp Range -65 to 500 Degrees F
Mfr # 270637
Zoro # G3078792
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suited Best for Large gap Applications and Stamped Metal Assemblies, Where Flange Flexing Occurs
- Color Black
- Size 5 oz
- Substrates Gearboxes, Timing Gear, Transmission Pans, Valve Covers, Water Pumps
- Temp. Range -65 to 500 Degrees F
Explore More Products
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, White, Temp Range -60 to 400 Degrees F 475374
- LOCTITE Slow Dry Flexible Cure Gasket Sealant, 7 oz, Black, Temp Range -65 to 400 Degrees F 198819
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, clear, Temp Range Up to 400 Degrees F 475372
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Silver, Temp Range Up to 400 Degrees F 475375
- LOCTITE Gasketsealant, Hightemp 226654
- LOCTITE General Purpose RTV Silicone Sealant, 80 mL, Clear, Temp Range -65 to 450 Degrees F 160809
- LOCTITE Loctite 442-59675 300-Ml. Superflex Red High Temp Rtv Silicon 442-59675
- LOCTITE Loctite 442-59330 80-Ml Superflex Black Rtv Silicone Ad 442-59330
- LOCTITE Loctite 442-58730 70-Ml. Ultra Blue Rtvsilicone Ga 442-58730
- PERMATEX Gasket Maker Red 3.35Oz 81630
- DAP Oil-Resistant Gasket Sealant, 2.8 oz, Black, Temp Range -40 to 400 Degrees F 00754
- Loctite Gasket Sealants