KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

565[TM] Pipe Sealant, 250mL, White

LOCTITE| Zoro #: G0315874| Mfr #: 56541

$45.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 1.1 @ 25 Degrees C
Flash Point: 199.94 Degrees F
Gas Pressure Range: 10,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315874 Mfr #: 56541
Specific Gravity: 1.1 @ 25 Degrees CFlash Point: 199.94 Degrees F
Gas Pressure Range: 10,000 psiStandards: AGA, UL and NSF Standard 61
Item: Pipe Thread SealantFull Cure: 24 hr.
Application Temp. Range: 72 Degrees FSize: 250mL
Strength: LowViscosity: 300,000cP
Begins to Harden: Not SpecifiedPerformance Temp. Range: -65 Degrees to 300 Degrees F
For Use With: Primer 7088, 7649, or 7471Chemical Type: Methacrylate Ester
Application: For Pipe Threads and Fittings Up to 2" in Temperatures Up to 300 Degrees F FahrenheitColor: White
Container Type: TubeCountry of Origin (subject to change): United States

Description

Pipe Thread Sealant, 250mL, Container Type Tube, Chemical Type Methacrylate Ester, Low, Color White, Gas Pressure Range 10,000 psi, Full Cure 24 hr., Begins to Harden Not Specified, Application Temp. Range 72 Degrees F, Performance Temp. Range -65 Degrees to 300 Degrees F, Flash Point 199.94 Degrees F, Specific Gravity 1.1 @ 25 Degrees C, Viscosity 300,000cP, Primer 7088, 7649, or 7471, For Pipe Threads and Fittings Up to 2 In. in Temperatures Up to 300 Degrees F Fahrenheit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews