Loctite
Blue Epoxy Ceramic Epoxy, 2 lb. Kit
Mfr # 767175
Zoro # G9685247
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Part
- Size 2 lb
- Color Blue
- Container Type Can
- Functional Cure 6 hr
Explore More Products
- LOCTITE Dark Gray Fixmaster® Superior Metal Epoxy Resin, 1 lb. Kit 209822
- LOCTITE Gray Fixmaster® Steel Liquid, 1 lb. Kit 235617
- LOCTITE Gray Nordbak® Brushable Ceramic Epoxy, 2 lb. Can 209826
- LOCTITE Fixmaster® Rapid Rubber Repair, 400mL, Black, Urethane Fixmaster(R) 428557
- LOCTITE Fun-Tak Low Strength Synthetic Rubber Mounting Putty 2 oz 1087306
- LOCTITE Gray Putty Putty, 3 lb. Can 209827
- LOCTITE Loctite 442-98853 6 in. Steel Stick Hand Moldable Putty 442-98853
- PIG PIG Plug-N-Seal No-Freeze Patching Paste ext. dia. 3.5" x 2.5" H PTY223
- CRAWFORDS PRODUCTS COMPANY INC Crawfords Putty 31905 1 qt. Plastic Spackling Paste 176367
- DEVCON Aluminum Putty (F) 3 lb 10620
- DEVCON Plastic Steel Liquid (B) 4 lb 10220
- Loctite Repair Putties