20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Accelerator, Mist Spray, 0.70 Fl Oz, Clear Tak Pak 712(TM)

LOCTITE| Zoro #: G0913683| Mfr #: 229783

$14.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913683 Mfr #: 229783
Dry Time: Less than 30 sec.Size:
Viscosity: 1VOC (%): 99.90
Item: AcceleratorPackage Quantity: 1
Standards: MIL-46050CType: Isopropanol-Based
Application: Speeds Cure of Instant AdhesivesFor Use With: Cyanoacrylates
Specific Gravity: 0.79Color: Clear
Country of Origin (subject to change): United States

Description

Accelerator, Type Isopropanol-Based, Container Size - Adhesives 7.00 oz., Dry Time - Primers, Activators, Accelerators and Removers 0 to 30 sec., Cured Color Family Clears, Viscosity 1, Specific Gravity 0.79, VOC ( Percent) 99.90, For Use on Adhesive Type Instant Adhesives, Application Speeds Cure of Instant Adhesives, Standards MIL-46050C, Container Type - Adhesives Bottle, Color Clear

Restrictions and Compliance

Hazardous material

Reviews