LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Accelerator, Acetone, 4.5 Oz Aerosol

LOCTITE| Zoro #: G0733223| Mfr #: 22671

$26.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0733223 Mfr #: 22671
Type: AcetoneSize (Oz.): 4.5
Dry Time: 3 min.On-Part Life: 2 hr.
Application: Speeds CureItem: Accelerator
Color: AmberSize: 4.5-oz. Aerosol
Flash Point (F): 0Viscosity: 2
Specific Gravity: 0.79VOC (%): 68.4 g/L, 8.9
Country of Origin (subject to change): United States

Product Description

Accelerator, Acetone, Size 4.5 Oz., Aerosol Can, Dry Time 3 Min, On-Part Life 2 Hrs, Amber, Viscosity 2, Specific Gravity 0.79, VOC 68.4 g/L, 8.9 %, For Use With G1441867 And G1774911, Speeds Cure

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.