PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Accelerator, Bottle, 1.75 Fl Oz, Clear

LOCTITE| Zoro #: G1982757| Mfr #: 20352

$9.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color:Dry Time: Less than 30 sec.VOC (%):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982757 Mfr #: 20352
Color: Dry Time: Less than 30 sec.
VOC (%): Type:
For Use With: CyanoacrylatesApplication:
Item: Viscosity: 1
Specific Gravity: Package Quantity:
Standards: Size:
Country of Origin (subject to change): United States

Description

Accelerator, Isopropanol-Based, 1.75 fl. oz. Bottle, Dry Time Less Than 30 Sec., Clear, Viscosity 1, Specific Gravity 0.79, VOC ( Percent) 99.90, For Use With Cyanoacrylates, Speeds Cure, MIL-46050C

Restrictions and Compliance

*3: Hazardous material

Reviews