Accelerator, Spray, 1.75 Fl Oz, Clear

LOCTITE| Zoro #: G2194236| Mfr #: 18580

$9.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity:
Application:
Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194236 Mfr #: 18580
Specific Gravity: Application:
Color: VOC (%):
For Use With: CyanoacrylatesDry Time: Less than 30 sec.
Package Quantity: Size:
Type: Standards:
Viscosity: 0.4Item:
Country of Origin (subject to change): United States

Description

Accelerator, Acetone-Based, 1.75 fl. oz. Spray, Dry Time Less Than 30 Sec., Clear, Viscosity 0.4, Specific Gravity 0.79, VOC ( Percent) 1.02, For Use With Cyanoacrylates, Speeds Cure, MIL-46050C

Restrictions and Compliance

*3: Hazardous material

Reviews