BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Acrylic Adhesive, 2-Part, 50mL, Yellow

LOCTITE| Zoro #: G1453803| Mfr #: 83020

$22.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mixing Ratio: 1:1Size: 1.69 oz.Epoxy Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453803 Mfr #: 83020
Mixing Ratio: 1:1Size: 1.69 oz.
Epoxy Color: YellowShear Strength (PSI): 3350
Epoxy Max. Temp: 200 Degrees to 249 Degrees FTemp. Range (F): 0 Degrees to 212 Degrees
Epoxy Container: Dual-CartridgeFull Cure: 24 hr.
Type: Fast Setting, Non-SagFunctional Cure: Not Rated
Series: H3300Item: Acrylic Adhesive
Work Life: 5 min.Application: Fast Fixture, Non-Sag, Ideal For Bonding A Variety Of Substrates
Country of Origin (subject to change): United States

Description

Acrylic Adhesive, Acrylic Adhesive, Container Type - Adhesives Dual-Cartridge, Size 1.69 oz., Work Life 5 min., Functional Cure Not Rated, Full Cure 24 hr., Epoxy Color Yellow, Temp. Range (F) 0 Degrees to 212 Degrees , Mixing Ratio 1:1, Series H3300, Shear Strength (PSI) 3350, Type Fast Setting, Non-Sag

Restrictions and Compliance

*3: Hazardous material

Reviews