KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Acrylic Adhesive, Bottle, 50mL, Amber

LOCTITE| Zoro #: G1441867| Mfr #: 32430

$16.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 324
Type: Larger Gap Applications, Impact Resistant
Epoxy Container: Bottle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441867 Mfr #: 32430
Series: 324Type: Larger Gap Applications, Impact Resistant
Epoxy Container: BottleShear Strength (PSI): 2700
Temp. Range (F): 0 Degrees to 350 DegreesEpoxy Color: Amber
Work Life: 5 min.Item: Acrylic Adhesive
Size: 1.69 oz.Functional Cure: 5 min.
Full Cure: 24 hr.For Use With: Loctite(R) 7075( TM) Activator
Epoxy Max. Temp: 300 Degrees F and AboveCountry of Origin (subject to change): United States

Description

Acrylic Adhesive, Larger Gap Applications, Impact Resistant, Amber, 50mL Bottle, Full Cure 24 hr., Larger Gap Applications, Impact Resistant, For Use With Loctite(R) 7075( TM) Activator

Reviews