KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Acrylic Adhesive, Bottle, 50mL, Brown

LOCTITE| Zoro #: G1774911| Mfr #: 32530

$17.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Full Cure: 24 hr.
Epoxy Color: Amber
Size: 1.69 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774911 Mfr #: 32530
Full Cure: 24 hr.Epoxy Color: Amber
Size: 1.69 oz.Type: High Temp., Chemical Resistant
Item: Acrylic AdhesiveFor Use With: Loctite(R) 7075( TM) Activator
Shear Strength (PSI): 1600Temp. Range (F): 0 Degrees to 300 Degrees
Work Life: 5 min.Epoxy Max. Temp: 300 Degrees F and Above
Epoxy Container: BottleSeries: 325
Functional Cure: 5 min.Country of Origin (subject to change): United States

Description

Acrylic Adhesive, High Temp., Chemical Resistant, Brown, 50mL Bottle, Full Cure 24 hr., Forms Flexible Bonds On Gaps Up To 0.04 In., Ideal For Severe Environments And High Temperatures, For Use With Loctite(R) 7075( TM) Activator

Reviews