KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Activator, Aerosol Can, 4.50 Oz, Brown

LOCTITE| Zoro #: G2212917| Mfr #: 21088

$33.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity:
Application:
Flash Point (F):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212917 Mfr #: 21088
Specific Gravity: Application:
Flash Point (F): Color:
VOC (%): For Use With: Acrylic Adhesives
Package Quantity: Size:
Type: Viscosity: 1.1
Item: On-Part Life: 2 hr.
Country of Origin (subject to change): United States

Description

Activator, Heptane/Isopropanol Base, 4.5-oz. Aerosol, On-Part Life 2 hr., Light Brown, Flash Point (F) 32, Viscosity 1.1, Specific Gravity 0.770, VOC ( Percent) 83.84, For Use With Acrylic Adhesives, Speeds Cure

Restrictions and Compliance

*3: Hazardous material

Reviews