SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Activator, Bottle, 1.75 Fl Oz, Brown

LOCTITE| Zoro #: G1716023| Mfr #: 18861

$11.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application:Color:Package Quantity:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716023 Mfr #: 18861
Application: Color:
Package Quantity: VOC (%):
On-Part Life: 2 hr.Size:
Type: For Use With: Acrylic Adhesives
Viscosity: 1.2Item:
Specific Gravity: Flash Point (F):
Country of Origin (subject to change): United States

Description

Activator, 7387(TM), Heptane/Isopropanol Base, 1.75-oz. Bottle, On-Part Life 2 hr., Light Brown, Flash Point (F) 28, Viscosity 1.2, Specific Gravity 0.78, VOC ( Percent) 83.84, For Use With Acrylic Adhesives, Speeds Cure

Restrictions and Compliance

*3: Hazardous material

Reviews