SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adhesive, Accelerator, 0.7 fl. oz. Spray

LOCTITE| Zoro #: G0996983| Mfr #: 18637

$14.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color:Dry Time: Less than 30 sec.Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996983 Mfr #: 18637
Color: Dry Time: Less than 30 sec.
Item: Viscosity: 0.4 cPs
Type: Specific Gravity:
Size: Application:
Country of Origin (subject to change): United States

Description

Adhesive, Accelerator, Size 0.7 fl oz Spray Bottle, Clear, Bonds To Metals, Plastics, Elastomers, Wood, Paper and Leather, Increases Cure Speed On Instant Adhesives, Application For Surface Preparation, Viscosity 0.4cP, Specific Gravity 0.790 @25 C, Agency Compliance MIL-46050C

Restrictions and Compliance

*3: Hazardous material

Reviews