KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adhesive, Epoxy, Hysol E-20HP, 50mL

LOCTITE| Zoro #: G0587562| Mfr #: 29314

$13.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: E-20HP
Mixing Ratio: 2:1
Type: High Strength, Toughened, High Peel/High Shear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587562 Mfr #: 29314
Series: E-20HPMixing Ratio: 2:1
Type: High Strength, Toughened, High Peel/High ShearShear Strength (PSI): 3270
Temp. Range (F): -65 Degrees to 250 DegreesEpoxy Color: Tan
Work Life: 20 min.Item: Epoxy Adhesive
Size: 1.69 oz.Functional Cure: 2 hr.
Full Cure: 24 hr.For Use On: Ceramic, Glass, Masonry, Metal, Plastic
Epoxy Max. Temp: 250 Degrees to 299 Degrees FCountry of Origin (subject to change): United States

Description

Epoxy Adhesive, Hysol E-20HP(TM), For Use On Ceramic, Glass, Masonry, Metal, Plastic, Container Type Cartridge, Size 50mL, Work Life 5 min., Full Cure 24 hr., Color Tan, Mixing Ratio 2:1, Temp. Range (F) Up to 250 Degrees , Shear Strength (PSI) 3270, Begins to Harden 20 min., Type High Strength, Toughened, High Peel/High Shear

Restrictions and Compliance

*3: Hazardous material

Reviews