KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adhesive Sealant, 1-Part, Clear, 300mL Cart

LOCTITE| Zoro #: G0873433| Mfr #: 1562040

$11.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Substrates: Bonds A Variety Of Dissimilar Materials.
Type: High Strength and Elongation
Item: Adhesive Sealant, 1-Part
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0873433 Mfr #: 1562040
Substrates: Bonds A Variety Of Dissimilar Materials.Type: High Strength and Elongation
Item: Adhesive Sealant, 1-PartSize: 300ml Cartridge
Application: Bond or Seal PartsColor: Clear
Functional Cure: 24 hrs.Country of Origin (subject to change): United States

Description

Adhesive Sealant, 1-Part, High Strength and Elongation, Size 300mL Cartridge, Clear, Substrates Bonds A Variety Of Dissimilar Materials., Bond Or Seal Parts, Functional Cure 24 hrs.

Reviews