KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adhesive Sealant, 1-Part, Grey, 300mL Cart

LOCTITE| Zoro #: G1617725| Mfr #: 1562044

$15.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Bond or Seal Parts
Substrates: Bonds A Variety Of Dissimilar Materials.
Item: Adhesive Sealant, 1-Part
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617725 Mfr #: 1562044
Application: Bond or Seal PartsSubstrates: Bonds A Variety Of Dissimilar Materials.
Item: Adhesive Sealant, 1-PartType: High Strength and Elongation
Size: 300ml CartridgeColor: Gray
Functional Cure: 24 hrs.Country of Origin (subject to change): United States

Description

Adhesive Sealant, 1-Part, High Strength and Elongation, Grey, 300mL Cartridge, Temp. Range (F) -40 to 200, Functional Cure 24 hrs., Full Cure 7 days, Shear Strength (PSI) 250, Substates Bonds A Variety Of Dissimilar Materials, Application Bond Or Seal Parts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : GU

Reviews