SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adhesive Sealant, 1-Part, White, 300mL Cart

LOCTITE| Zoro #: G2274991| Mfr #: 1562042

$14.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteSize: 300ml CartridgeFunctional Cure: 24 hrs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274991 Mfr #: 1562042
Color: WhiteSize: 300ml Cartridge
Functional Cure: 24 hrs.Type: High Strength and Elongation
Application: Bond or Seal PartsItem: Adhesive Sealant, 1-Part
Substrates: Bonds A Variety Of Dissimilar Materials.Country of Origin (subject to change): United States

Description

Adhesive Sealant, 1-Part, High Strength and Elongation, White, 300mL Cartridge, Temp. Range (F) -40 to 200, Functional Cure 24 hrs., Full Cure 7 days, Shear Strength (PSI) 250, Substates Bonds A Variety Of Dissimilar Materials, Application Bond Or Seal Parts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews