SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adhesive Sealant, 1-Part, White, 300mL Cart

LOCTITE| Zoro #: G1140142| Mfr #: 1565679

$14.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Adhesive Sealant, 1-PartType: High Strength and Elongation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140142 Mfr #: 1565679
Color: WhiteItem: Adhesive Sealant, 1-Part
Type: High Strength and ElongationSubstrates: Bonds A Variety Of Dissimilar Materials.
Functional Cure: 24 hrs.Size: 300ml Cartridge
Application: Bond or Seal PartsCountry of Origin (subject to change): United States

Description

Adhesive Sealant, 1-Part, High Strength and Elongation, Size 300mL Cartridge, White, Substrates Bonds A Variety Of Dissimilar Materials., Bond Or Seal Parts, Functional Cure 24 hrs.

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : GU

Reviews